Zoro Homepage

Square End Mill, 0.4375 in, Carbide

  • Mfr # VGM3-0026

  • Zoro # G415772193


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Overall Length
2 3/4 in
Number of Flutes
3
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM3-0026
Zoro #
G415772193
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Length of Cut
1.25 in
Milling Dia.
0.4375 in
Shank Dia.
7/16 in

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.