Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 21000911

  • Zoro # G8036717


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
1.25 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21000911
Zoro #
G8036717
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Shank Dia.
1/2 in
Overall Length
3 1/2 in
Milling Dia.
0.5 in
Corner Radius
0.000 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Finishing
Spiral Direction
Right Hand
Series
EXOCARB AERO UVX-Ti
End Mill Style
Square
Flute Type
Spiral
Material - Machining
Carbide
Max. Helix Angle
43 Degrees
Secondary Material Application
Stainless Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Helix Angle
Variable
List Number
2100
Min. Helix Angle
41 Degrees
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
S
Finish - Machining
EXO
Shank Type - Machining
Straight
Item
Square End Mill
Primary Material Application
Titanium
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Square End Mill, 0.5 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.