Zoro Homepage

Square End Mill, 0.5 in, Carbide

  • Mfr # 28430000

  • Zoro # G8045022


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
2.024 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28430000
Zoro #
G8045022
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
2.024 in
Shank Dia.
1/2 in
Overall Length
4 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.5 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
List Number
2843
End Mill Style
Square
Primary Material Application ISO Code
N
Measurement System
Inch
Primary Material Application
Aluminum
Helix Angle
35 Degrees
Flute Type
Spiral
Item
Square End Mill
Material - Machining
Carbide
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
End Mill Application
Finishing
Finish - Machining
DLC
Spiral Direction
Right Hand
Series
EXOCARB AERO DLC
Material Grade - Machining
High Performance
Flute Spacing
Fixed
Max. Helix Angle
35 Degrees

Description

Square End Mill, 0.5 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Length of Cut 2.024 in, Overall Length 4 1/2 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.