Zoro Homepage

Square End Mill, 0.5 in, Carbide

  • Mfr # 28730050

  • Zoro # G8044164


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28730050
Zoro #
G8044164
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
0.75 in
Shank Dia.
1/2 in
Overall Length
4 in
Neck Length
2.205 in
Corner Radius
0.000 in
Neck Dia.
0.461 in
Milling Dia.
0.5 in

Description

Square End Mill, 0.5 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. 0.461 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.