Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 84401323

  • Zoro # G709799165


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
1.125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84401323
Zoro #
G709799165
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.125 in
Shank Dia.
1/2 in
Overall Length
3 1/2 in
Milling Dia.
0.5 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Series
AE-MS-H
Item
Square End Mill
List Number
8440
Helix Angle
43 Degrees
End Mill Style
Square
End Mill Application
Roughing/Finishing
Secondary Material Application
Hardened Steel, Tool and Die Steel
For Material Hardness
70 HRC
Primary Material Application ISO Code
H
Secondary Material Application ISO Code
H, P
Material Applications
Steel
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Durorey
Primary Material Application
Hardened Steel
Max. Helix Angle
43 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable
Flute Type
Spiral

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Durorey, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 1/2 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.