Zoro Homepage

Square End Mill, 0.5 in, Carbide

  • Mfr # 86301209

  • Zoro # G509799181


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
2.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86301209
Zoro #
G509799181
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
2.5 in
Shank Dia.
1/2 in
Overall Length
5 in
Milling Dia.
0.5 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Material Applications
Non-Ferrous Materials
Max. Helix Angle
41 Degrees
Primary Material Application ISO Code
N
Finish - Machining
DLC
Primary Material Application
Aluminum
End Mill Application
Finishing
Helix Angle
41 Degrees
Cutting Direction
Right Hand
List Number
8630
Measurement System
Inch
For Material Hardness
70 HRC
End Mill Style
Square
Material - Machining
Carbide
Item
Square End Mill
Series
AE-TL-N
Drilling Tool Configuration
Individual
Material Grade - Machining
Micrograin
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 0.5 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Length of Cut 2.5 in, Overall Length 5 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.