Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # VGM3-0001

  • Zoro # G310839380


product price: $23.39
/ea

Key Features

Number of Flutes
3
Length of Cut
0.375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM3-0001
Zoro #
G310839380
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.5 in
Corner Radius
3 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Helix Angle
43 Degrees
Cutting Direction
Right Hand
Item
Square End Mill
End Mill Style
Square
Series
HY-PRO(R) CARB VGM
List Number
VGM3-AL
Material Grade - Machining
Micrograin
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Material - Machining
Carbide
Primary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Drilling Tool Configuration
Individual
Flute Type
Spiral
Min. Helix Angle
40 Degrees
Max. Helix Angle
43 Degrees
Flute Spacing
Variable

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.