Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # VGM5-0148

  • Zoro # G601075374


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
1.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0148
Zoro #
G601075374
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Shank Dia.
1/2 in
Overall Length
4 in
Milling Dia.
0.5 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Style
Square
Helix Angle
40 Degrees
List Number
VGM5
Item
Square End Mill
End Mill Application
Finishing
Series
HY-PRO(R) CARB VGM
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
For Material Hardness
45 HRC
Measurement System
Inch
Number of Coolant Holes
0
Secondary Material Application
Hardened Steel
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H
Finish - Machining
EXO
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, P, S
Max. Helix Angle
40 Degrees
Shank Type - Machining
Straight
Flute Type
Spiral
Flute Spacing
Variable

Description

Square End Mill, 0.5 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.