Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # VGM7-2060

  • Zoro # G115769745


product price: $98.19
/ea
Free Shipping & Returns

Key Features

List Number
VGM7-NIK
Number of Flutes
7
Single End/Double End
Single
Overall Length
3 in
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM7-2060
Zoro #
G115769745
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in

Details

List Number
VGM7-NIK
Item
Square End Mill
Number of Flutes
7
Single End/Double End
Single
End Mill Style
Square
Cutting Direction
Right Hand
End Mill Cutting Type
Non-Center Cutting
Series
HY-PRO(R) CARB VGM
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable
Shank Type - Machining
Straight
For Material Hardness - Minimum
35 HRC
Max. Helix Angle
36 Degrees
For Material Hardness
45 HRC
Finish - Machining
EXO
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Inch
Secondary Material Application
Hardened Steel
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, P, S

Description

Square End Mill, 0.5 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.