Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.625 in, Carbide

  • Mfr # 28731050

  • Zoro # G8043132


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28731050
Zoro #
G8043132
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
1 in
Shank Dia.
5/8 in
Overall Length
4 in
Neck Dia.
0.559 in
Milling Dia.
0.625 in
Corner Radius
0.000 in
Neck Length
2.205 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
Flute Type
Spiral
Series
EXOCARB AERO DLC
Primary Material Application ISO Code
N
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
End Mill Style
Square
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Material - Machining
Carbide
Helix Angle
30 Degrees
List Number
2873
Finish - Machining
DLC
Measurement System
Inch
Shank Type - Machining
Straight
Item
Square End Mill
Material Grade - Machining
High Performance
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.625 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. 0.559 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.