Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.625 in, Carbide

  • Mfr # VGM5-0171

  • Zoro # G701252835


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
0.9375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0171
Zoro #
G701252835
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.9375 in
Shank Dia.
5/8 in
Overall Length
3 in
Milling Dia.
0.625 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Secondary Material Application ISO Code
H
Number of Coolant Holes
0
End Mill Style
Square
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Item
Square End Mill
List Number
VGM5
Primary Material Application ISO Code
H, K, M, P, S
Secondary Material Application
Hardened Steel
Flute Type
Spiral
For Material Hardness
45 HRC
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
High Performance
Max. Helix Angle
40 Degrees
Finish - Machining
EXO
Measurement System
Inch
Series
HY-PRO(R) CARB VGM
Helix Angle
40 Degrees
Cutting Direction
Right Hand
Flute Spacing
Variable

Description

Square End Mill, 0.625 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 0.9375 in, Overall Length 3 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.