Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.625 in, Carbide

  • Mfr # VGM5-2165

  • Zoro # G515769697


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/8 in
End Mill Style
Square
Single End/Double End
Single
Overall Length
3 in
List Number
VGM5-NIK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-2165
Zoro #
G515769697
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Overall Length
3 in
Milling Dia.
0.625 in
Length of Cut
0.7812 in

Details

End Mill Style
Square
Single End/Double End
Single
List Number
VGM5-NIK
End Mill Application
Finishing
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
5
Cutting Direction
Right Hand
Finish - Machining
EXO
Secondary Material Application
Hardened Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H
For Material Hardness - Minimum
35 HRC
For Material Hardness
45 HRC
Measurement System
Inch
Flute Spacing
Variable
Material Grade - Machining
High Performance
Max. Helix Angle
40 Degrees
Primary Material Application ISO Code
H, K, M, P, S
Series
HY-PRO(R) CARB VGM
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.625 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 0.7812 in, Overall Length 3 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.