Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.625 in, Carbide

  • Mfr # VGM5-2189

  • Zoro # G015769593


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
End Mill Application
Roughing/Finishing
Milling Dia.
0.625 in
End Mill Cutting Type
Center Cutting
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-2189
Zoro #
G015769593
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.625 in
Shank Dia.
5/8 in
Overall Length
5 in
Length of Cut
1.875 in

Details

Single End/Double End
Single
End Mill Application
Roughing/Finishing
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Cutting Direction
Right Hand
List Number
VGM5-NIK
Number of Flutes
5
Series
HY-PRO(R) CARB VGM
Item
Square End Mill
Secondary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Flute Spacing
Variable
Measurement System
Inch
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
EXO
Flute Type
Spiral
For Material Hardness - Minimum
35 HRC
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Max. Helix Angle
40 Degrees
Shank Type - Machining
Straight
For Material Hardness
45 HRC

Description

Square End Mill, 0.625 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1.875 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.