Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.625 in, Carbide

  • Mfr # VGM6-0091

  • Zoro # G201075545


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
0.78125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM6-0091
Zoro #
G201075545
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.78125 in
Shank Dia.
5/8 in
Overall Length
3 in
Milling Dia.
0.625 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
37 Degrees
Series
HY-PRO(R) CARB VGM
Item
Square End Mill
Cutting Direction
Right Hand
List Number
VGM6
End Mill Application
Finishing
End Mill Style
Square
Max. Helix Angle
37 Degrees
For Material Hardness
45 HRC
Finish - Machining
EXO
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Secondary Material Application
Hardened Steel
Shank Type - Machining
Straight
Flute Type
Spiral
Drilling Tool Configuration
Individual
Measurement System
Inch
Number of Coolant Holes
0
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Square End Mill, 0.625 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 0.78125 in, Overall Length 3 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.