Zoro Homepage

Square End Mill, 0.625 in, Carbide

  • Mfr # VGM7-0075

  • Zoro # G501075498


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Length of Cut
1.25 in
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM7-0075
Zoro #
G501075498
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in

Details

Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Style
Square
Series
HY-PRO(R) CARB VGM
End Mill Application
Finishing
List Number
VGM7
Helix Angle
36 Degrees
For Material Hardness
45 HRC
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
EXO
Secondary Material Application ISO Code
H
Max. Helix Angle
36 Degrees
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Secondary Material Application
Hardened Steel
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Flute Spacing
Variable

Description

Square End Mill, 0.625 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.