Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.75 in, Carbide

  • Mfr # 28530000

  • Zoro # G8039456


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
4 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28530000
Zoro #
G8039456
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
4 in
Shank Dia.
3/4 in
Overall Length
6 1/2 in
Milling Dia.
0.75 in
Corner Radius
0.000 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
35 Degrees
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
DLC
Primary Material Application ISO Code
N
Series
EXOCARB AERO DLC
End Mill Style
Square
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
List Number
2853
Item
Square End Mill
Flute Type
Spiral
Primary Material Application
Aluminum
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Flute Spacing
Fixed
Max. Helix Angle
35 Degrees
Material Grade - Machining
High Performance

Description

Square End Mill, 0.75 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.