Zoro Homepage

Square End Mill, 0.75 in, Carbide

  • Mfr # 28741550

  • Zoro # G8044715


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.142 in
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28741550
Zoro #
G8044715
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
1.142 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in
Corner Radius
0.000 in
Neck Dia.
0.669 in
Neck Length
2.205 in

Description

Square End Mill, 0.75 in Milling Dia., Carbide, DLC, Coolant Through, Straight, Length of Cut 1.142 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. 0.669 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.