Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.75 in, Carbide

  • Mfr # VGM5-2217

  • Zoro # G215769720


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
0.75 in
Length of Cut
1.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-2217
Zoro #
G215769720
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.75 in
Length of Cut
1.5 in
Shank Dia.
3/4 in
Overall Length
4 in

Details

Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Number of Flutes
5
List Number
VGM5-NIK
Series
HY-PRO(R) CARB VGM
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
End Mill Style
Square
Item
Square End Mill
Measurement System
Inch
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Flute Spacing
Variable
Finish - Machining
EXO
For Material Hardness
45 HRC
For Material Hardness - Minimum
35 HRC
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H
Material - Machining
Carbide
Flute Type
Spiral
Max. Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel

Description

Square End Mill, 0.75 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.