Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.75 in, Carbide

  • Mfr # VGM6-0158

  • Zoro # G701075540


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
3 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM6-0158
Zoro #
G701075540
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 in
Shank Dia.
3/4 in
Overall Length
6 in
Milling Dia.
0.75 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Helix Angle
37 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Square End Mill
List Number
VGM6
Series
HY-PRO(R) CARB VGM
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
For Material Hardness
45 HRC
Finish - Machining
EXO
Measurement System
Inch
Material - Machining
Carbide
Number of Coolant Holes
0
Max. Helix Angle
37 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Flute Type
Spiral
Flute Spacing
Variable

Description

Square End Mill, 0.75 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.