Zoro Homepage

Square End Mill, 0.75 in, Cobalt

  • Mfr # 5423105

  • Zoro # G8033086


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1.625 in
Single End/Double End
Double
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5423105
Zoro #
G8033086
UPC #
-
Country of Origin
Brazil

Dimensions

Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
5 5/8 in
Corner Radius
0.000 in
Milling Dia.
0.75 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Non-Center Cutting
Item
Square End Mill
Primary Material Application ISO Code
P
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Cobalt
End Mill Style
Square
List Number
542
Finish - Machining
TiN
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Primary Material Application
Steel
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, M, N, S
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Helix Angle
30 Degrees
Flute Spacing
Fixed
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 5 5/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.