Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.875 in, Carbide

  • Mfr # 28741050

  • Zoro # G8043498


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.327 in
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28741050
Zoro #
G8043498
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
1.327 in
Shank Dia.
7/8 in
Overall Length
4 in
Neck Length
2.205 in
Milling Dia.
0.875 in
Corner Radius
0.000 in
Neck Dia.
0.787 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Primary Material Application ISO Code
N
Helix Angle
30 Degrees
Cutting Direction
Right Hand
List Number
2874
Measurement System
Inch
Shank Type - Machining
Straight
End Mill Style
Square
Coolant Fed
Coolant Through
Item
Square End Mill
Primary Material Application
Aluminum
Finish - Machining
DLC
End Mill Application
Finishing
Series
EXOCARB AERO DLC
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Flute Type
Spiral
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.875 in Milling Dia., Carbide, DLC, Coolant Through, Straight, Length of Cut 1.327 in, Overall Length 4 in, Shank Dia. 7/8 in, Neck Dia. 0.787 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.