Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1-1/4" dia. Milling

  • Mfr # 21020411

  • Zoro # G8039666


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
2.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21020411
Zoro #
G8039666
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.5 in
Shank Dia.
1 1/4 in
Overall Length
6 in
Neck Length
3.75 in
Neck Dia.
1.23 in
Milling Dia.
1.25 in
Corner Radius
0.000 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Flute Type
Spiral
List Number
2102
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Spiral Direction
Right Hand
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Helix Angle
Variable
Cutting Direction
Right Hand
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
S
Min. Helix Angle
41 Degrees
Max. Helix Angle
43 Degrees
Series
EXOCARB AERO UVX-Ti
Finish - Machining
EXO
End Mill Style
Square
End Mill Application
Finishing
Item
Square End Mill
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel

Description

Square End Mill, 1.25 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 2.5 in, Overall Length 6 in, Shank Dia. 1 1/4 in, Neck Dia. 1.23 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.