Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, Carbide

  • Mfr # 21001511

  • Zoro # G1948984


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21001511
Zoro #
G1948984
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1.5 in
Shank Dia.
1 in
Overall Length
4 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Carbide
Min. Helix Angle
41 Degrees
Material Grade - Machining
C2 Micrograin
Series
EXOCARB AERO UVX-Ti
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Spiral Direction
Right Hand
For Material Hardness
35 HRC
Shank Type
Straight
Cutting Direction - Machining
Right Hand
Max. Helix Angle
43 Degrees
Drilling Tool Configuration
Individual
List Number
2100
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Finish
Plain
Number of Coolant Holes
0
Helix Angle
Variable
Item
Square End Mill
End Mill Style
Square
Cutting Direction
Right Hand
Finish - Machining
EXO
End Mill Application
Finishing
Measurement System
Inch
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application ISO Code
S
Primary Material Application
Titanium
Flute Spacing
Variable
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Square End Mill, 1 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.