Zoro Homepage

Square End Mill, 1 in, Carbide

  • Mfr # 21001611

  • Zoro # G1949343


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21001611
Zoro #
G1949343
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
3 in
Shank Dia.
1 in
Overall Length
6 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Carbide
Cutting Direction
Right Hand
Min. Helix Angle
41 Degrees
Drilling Tool Configuration
Individual
Item
Square End Mill
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Shank Type
Straight
Helix Angle
Variable
End Mill Style
Square
Material Grade - Machining
C2 Micrograin
For Material Hardness
35 HRC
Series
EXOCARB AERO UVX-Ti
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Finish - Machining
EXO
Max. Helix Angle
43 Degrees
Spiral Direction
Right Hand
Flute Type
Spiral
Number of Coolant Holes
0
Finish
Plain
List Number
2100
Primary Material Application
Titanium
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Flute Spacing
Variable

Description

Square End Mill, 1 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.