Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, Carbide

  • Mfr # 28735050

  • Zoro # G2209987


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28735050
Zoro #
G2209987
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1.5 in
Shank Dia.
1 in
Overall Length
4 in
Neck Dia.
0.921 in
Neck Length
2.205 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Carbide
Flute Type
Spiral
Helix Angle
30 Degrees
Shank Type - Machining
Straight
End Mill Style
Square
Item
Square End Mill
List Number
2873
Series
EXOCARB AERO DLC
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Number of Coolant Holes
0
Measurement System
Inch
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Finish
Plain
Material - Machining
Carbide
Cutting Direction
Right Hand
Shank Type
Straight
Spiral Direction
Right Hand
Finish - Machining
DLC
End Mill Application
Finishing
Material Grade - Machining
C2 Micrograin
Coolant Fed
Non-Coolant Through
For Material Hardness
35 HRC
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 1 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. 0.921 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.