Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, Carbide

  • Mfr # 28740550

  • Zoro # G2209908


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1.523 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28740550
Zoro #
G2209908
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1.523 in
Shank Dia.
1 in
Overall Length
4 in
Neck Length
2.205 in
Neck Dia.
0.921 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
Carbide
Material - Machining
Carbide
Shank Type
Straight
End Mill Style
Square
Cutting Direction
Right Hand
Finish - Machining
DLC
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Flute Type
Spiral
For Material Hardness
35 HRC
Drilling Tool Configuration
Individual
List Number
2874
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coolant Fed
Coolant Through
Material Grade - Machining
C2 Micrograin
Finish
Plain
Helix Angle
30 Degrees
Item
Square End Mill
Series
EXOCARB AERO DLC
Number of Coolant Holes
0
End Mill Application
Finishing
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 1 in Milling Dia., Carbide, DLC, Coolant Through, Straight, Length of Cut 1.523 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. 0.921 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.