Zoro Homepage

Square End Mill, 1 in, Carbide

  • Mfr # 82003421

  • Zoro # G8041258


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
2.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82003421
Zoro #
G8041258
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
2.5 in
Shank Dia.
1 in
Overall Length
5 in
Corner Radius
0.000 in
Milling Dia.
1 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Min. Helix Angle
37 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Cutting Direction
Right Hand
Item
Square End Mill
Max. Helix Angle
40 Degrees
Spiral Direction
Right Hand
Series
AE-VMS
List Number
8200
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Finish - Machining
Uncoated
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, N, S
Flute Type
Spiral
Helix Angle
Variable
End Mill Style
Square
End Mill Application
Finishing
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 2.5 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.