Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, Carbide

  • Mfr # VGM5-1205

  • Zoro # G201252830


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
1.25 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-1205
Zoro #
G201252830
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Shank Dia.
1 in
Overall Length
7 in
Neck Dia.
0.95 in
Neck Length
5 in
Milling Dia.
1 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
For Material Hardness
45 HRC
Primary Material Application ISO Code
H, K, M, P, S
Cutting Direction
Right Hand
End Mill Style
Square
Max. Helix Angle
40 Degrees
Flute Type
Spiral
Measurement System
Inch
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel
List Number
VGM5-LN
Secondary Material Application ISO Code
H
Finish - Machining
EXO
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
End Mill Application
Finishing
Material - Machining
Carbide
Series
HY-PRO(R) CARB VGM
Drilling Tool Configuration
Individual
Flute Spacing
Variable

Description

Square End Mill, 1 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 7 in, Shank Dia. 1 in, Neck Dia. 0.95 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.