Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, Cobalt

  • Mfr # 5425105

  • Zoro # G1496569


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5425105
Zoro #
G1496569
UPC #
-
Country of Origin
Brazil

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1.875 in
Shank Dia.
1 in
Overall Length
6 3/8 in
Milling Dia.
1 in

Details

End Mill Material
High Speed Steel
Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Non-Center Cutting
Grade
Cobalt
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
For Material Hardness
35 HRC
Item
Square End Mill
List Number
542
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Finish
Plain
Shank Type
Straight
Material Grade - Machining
General Purpose
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Flute Type
Spiral
End Mill Application
Finishing
Spiral Direction
Right Hand
Finish - Machining
TiN
End Mill Style
Square
Measurement System
Inch
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Primary Material Application
Steel
Number of Coolant Holes
0
Primary Material Application ISO Code
P
Shank Type - Machining
Weldon Flat
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H, K, M, N, S
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 1 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 6 3/8 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.