Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 10 mm, Carbide

  • Mfr # 8557345

  • Zoro # G209799177


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
30 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8557345
Zoro #
G209799177
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
30 mm
Shank Dia.
10 mm
Overall Length
75 mm
Milling Dia.
10 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
41 Degrees
End Mill Application
Finishing
Material Applications
Non-Ferrous Materials
List Number
8730
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Style
Square
Measurement System
Metric
For Material Hardness
70 HRC
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Finish - Machining
DLC
Series
AE-TL-N
Material - Machining
Carbide
Max. Helix Angle
41 Degrees
Primary Material Application
Aluminum
Material Grade - Machining
Micrograin
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 10 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Length of Cut 30 mm, Overall Length 75 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.