Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 100mm L, 20.00mm dia.

  • Mfr # 8533300

  • Zoro # G0587120


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8533300
Zoro #
G0587120
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Length of Cut
30 mm
Shank Dia.
20 mm
Overall Length
100 mm
Milling Dia.
20 mm
Neck Length
55 mm
Neck Dia.
18 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
Micro Grain Carbide
End Mill Application
Finishing
End Mill Style
Square
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Right Hand
List Number
2974
Finish
DLC
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Series
EXOCARB AERO DLC
Measurement System
Metric
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
DLC
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Max. Helix Angle
30 Degrees

Description

Square End Mill, 20 mm Milling Dia., Carbide, DLC, Straight, Length of Cut 30 mm, Overall Length 100 mm, Shank Dia. 20 mm, Neck Dia. 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.