Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 110mm L, 20.00mm dia.

  • Mfr # 8533361

  • Zoro # G0620291


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533361
Zoro #
G0620291
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Length of Cut
50 mm
Shank Dia.
20 mm
Overall Length
110 mm
Milling Dia.
20 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain Carbide
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Item
Square End Mill
Helix Angle
35 Degrees
End Mill Style
Square
List Number
2943
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Finish
DLC
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Shank Type
Straight
End Mill Application
Finishing
Series
EXOCARB AERO DLC
Shank Type - Machining
Straight
Measurement System
Metric
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
DLC
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Max. Helix Angle
35 Degrees

Description

Square End Mill, 20 mm Milling Dia., Carbide, DLC, Straight, Length of Cut 50 mm, Overall Length 110 mm, Shank Dia. 20 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.