Zoro Homepage

Square End Mill, 12 mm, Carbide

  • Mfr # 8555920

  • Zoro # G8034626


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
26 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555920
Zoro #
G8034626
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
90 mm
Milling Dia.
12 mm
Corner Radius
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Max. Helix Angle
40 Degrees
Series
AE-VMS
Finish - Machining
Uncoated
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Material - Machining
Carbide
List Number
8205
End Mill Style
Square
End Mill Application
Finishing
Flute Type
Spiral
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Min. Helix Angle
37 Degrees
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application ISO Code
H, N, S
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Item
Square End Mill
Helix Angle
Variable
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Square End Mill, 12 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 26 mm, Overall Length 90 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.