Zoro Homepage

Square End Mill, 1.25 in, Carbide

  • Mfr # 21001811

  • Zoro # G8036708


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
3 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21001811
Zoro #
G8036708
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 in
Shank Dia.
1 1/4 in
Overall Length
6 in
Milling Dia.
1.25 in
Corner Radius
0.000 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
EXO
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Series
EXOCARB AERO UVX-Ti
Item
Square End Mill
Primary Material Application
Titanium
Material - Machining
Carbide
Min. Helix Angle
41 Degrees
Primary Material Application ISO Code
S
Measurement System
Inch
Flute Type
Spiral
Cutting Direction
Right Hand
Secondary Material Application ISO Code
M
Helix Angle
Variable
Max. Helix Angle
43 Degrees
End Mill Style
Square
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
End Mill Application
Finishing
Drilling Tool Configuration
Individual
List Number
2100
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Square End Mill, 1.25 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.