Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1.25 in, Carbide

  • Mfr # 21001911

  • Zoro # G8042947


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
4 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21001911
Zoro #
G8042947
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4 in
Shank Dia.
1 1/4 in
Overall Length
7 in
Milling Dia.
1.25 in
Corner Radius
0.000 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Flute Type
Spiral
Spiral Direction
Right Hand
Series
EXOCARB AERO UVX-Ti
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle
Variable
End Mill Style
Square
Finish - Machining
EXO
Primary Material Application ISO Code
S
Drilling Tool Configuration
Individual
Min. Helix Angle
41 Degrees
Coolant Fed
Non-Coolant Through
List Number
2100
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Measurement System
Inch
Primary Material Application
Titanium
Max. Helix Angle
43 Degrees
Material - Machining
Carbide
Item
Square End Mill
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Square End Mill, 1.25 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 4 in, Overall Length 7 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.