Zoro Homepage

Square End Mill, 1.500" L, 0.125" dia.

  • Mfr # 412-031208

  • Zoro # G0601933


product price: $15.99
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/32"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.078125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412-031208
Zoro #
G0601933
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/32"
Length of Cut
0.078125 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.03125 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain Carbide
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
List Number
412
Finish
Ticn
Item
Square End Mill
Shank Type
Straight
Steel (P) Compatibility
Yes
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
TiCN
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, N, P
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral

Description

Square End Mill, 0.03125 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 0.078125 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.