Zoro Homepage

Square End Mill, 16.00mm dia. Milling

  • Mfr # 8533253

  • Zoro # G8045686


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
24 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533253
Zoro #
G8045686
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
24 mm
Shank Dia.
16 mm
Overall Length
100 mm
Neck Dia.
14.4 mm
Milling Dia.
16 mm
Corner Radius
0.000 in
Neck Length
55 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Type
Spiral
Measurement System
Metric
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
End Mill Application
Finishing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Item
Square End Mill
End Mill Style
Square
Drilling Tool Configuration
Individual
List Number
2973
Spiral Direction
Right Hand
Series
EXOCARB AERO DLC
Finish - Machining
DLC
Cutting Direction
Right Hand
Primary Material Application ISO Code
N
Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 16 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Length of Cut 24 mm, Overall Length 100 mm, Shank Dia. 16 mm, Neck Dia. 14.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.