Zoro Homepage

Square End Mill, 16.00mm dia. Milling, Series: 2943

  • Mfr # 8533355

  • Zoro # G8040524


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
50 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533355
Zoro #
G8040524
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
50 mm
Shank Dia.
16 mm
Overall Length
110 mm
Milling Dia.
16 mm
Corner Radius
0.000 in

Description

Square End Mill, 16 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Length of Cut 50 mm, Overall Length 110 mm, Shank Dia. 16 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.