Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 20.00mm dia. Milling

  • Mfr # 8555400

  • Zoro # G8040987


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
40 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555400
Zoro #
G8040987
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
40 mm
Shank Dia.
20 mm
Overall Length
120 mm
Corner Radius
0.000 in
Milling Dia.
20 mm
Neck Dia.
19.5 mm
Neck Length
60 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Measurement System
Metric
List Number
2104
Spiral Direction
Right Hand
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Min. Helix Angle
41 Degrees
Helix Angle
Variable
Primary Material Application ISO Code
S
Max. Helix Angle
43 Degrees
Series
EXOCARB AERO UVX-Ti
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Item
Square End Mill
Cutting Direction
Right Hand
Secondary Material Application ISO Code
M
Flute Type
Spiral
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Finish - Machining
EXO

Description

Square End Mill, 20 mm Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 40 mm, Overall Length 120 mm, Shank Dia. 20 mm, Neck Dia. 19.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.