Zoro Homepage
This item is Discontinued.
Osg Square End Mill, 2.500" L, 0.250" dia. 422-218811

Square End Mill, 2.500" L, 0.250" dia. (Discontinued)

  • Mfr # 422-218811
  • Zoro # G0618429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422-218811
Zoro #
G0618429
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
7/32"
Length of Cut
0.5 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.21875 in

Description

Square End Mill, 0.21875 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.