Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 25.00mm dia. Milling

  • Mfr # 8555450

  • Zoro # G8038476


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
50 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8555450
Zoro #
G8038476
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
50 mm
Shank Dia.
25 mm
Overall Length
140 mm
Milling Dia.
25 mm
Neck Length
75 mm
Neck Dia.
24.5 mm
Corner Radius
0.000 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Max. Helix Angle
43 Degrees
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
S
Item
Square End Mill
Primary Material Application
Nickel, Titanium
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Min. Helix Angle
41 Degrees
Helix Angle
Variable
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Series
EXOCARB AERO UVX-Ti
Measurement System
Metric
End Mill Application
Finishing
Finish - Machining
EXO
End Mill Style
Square
List Number
2104

Description

Square End Mill, 25 mm Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 50 mm, Overall Length 140 mm, Shank Dia. 25 mm, Neck Dia. 24.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.