Zoro Homepage

Square End Mill, 3 mm, Carbide

  • Mfr # 8555830

  • Zoro # G8038162


product price: $58.39
/ea

Key Features

Number of Flutes
4
Length of Cut
8 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555830
Zoro #
G8038162
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
8 mm
Shank Dia.
6 mm
Overall Length
60 mm
Corner Radius
0.000 in
Milling Dia.
3 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Series
AE-VMS
Finish - Machining
Uncoated
Item
Square End Mill
Min. Helix Angle
37 Degrees
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
End Mill Application
Finishing
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
End Mill Style
Square
Flute Type
Spiral
Drilling Tool Configuration
Individual
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
List Number
8205
Secondary Material Application ISO Code
H, N, S
Max. Helix Angle
40 Degrees
Cutting Direction
Right Hand
Helix Angle
Variable
Material - Machining
Carbide
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Square End Mill, 3 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 8 mm, Overall Length 60 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.