Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 3.000" L, 0.500" dia.

  • Mfr # 455-500208

  • Zoro # G0620650


product price: $59.59
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
455-500208
Zoro #
G0620650
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/2"
Length of Cut
1.25 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain Carbide
Item
Square End Mill
End Mill Style
Square
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
List Number
455C
Hardened (H) Compatibility
Yes
Helix Angle
45 Degrees
Shank Type
Straight
Finish
Ticn
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
C2 Micrograin
Material Applications
Steel, Carbon Steel, Cast Iron, Hardened Steel, Inconel, Nickel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
H, K, P, S
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.5 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 1.25 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.