Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 3.250" L, 0.437" dia.

  • Mfr # 36210013

  • Zoro # G0620197


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
7/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36210013
Zoro #
G0620197
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Decimal inch
Milling Diameter
7/16"
Length of Cut
1.3125 in
Shank Dia.
7/16 in
Overall Length
3 1/4 in
Milling Dia.
0.4375 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain Carbide
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Straight
List Number
3621
Super Alloy (S) Compatibility
Yes
Finish
WXL
Hardened (H) Compatibility
Yes
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Finishing
Item
Square End Mill
Series
EXOCARB WXL
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
WXL
Material Grade - Machining
C2 Micrograin
Secondary Material Application ISO Code
N, S
Secondary Material Application
Aluminum, Nickel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, P
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Length of Cut 1.3125 in, Overall Length 3 1/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.