Zoro Homepage

Square End Mill, 3.500" L, 0.500" dia.

  • Mfr # 36210014

  • Zoro # G0620221


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36210014
Zoro #
G0620221
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/2"
Length of Cut
1.5 in
Shank Dia.
1/2 in
Overall Length
3 1/2 in
Milling Dia.
0.5 in

Description

Square End Mill, 0.5 in Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 3 1/2 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.