Zoro Homepage

Square End Mill, 4 mm, Carbide

  • Mfr # 8555840

  • Zoro # G8042807


product price: $50.29
/ea

Key Features

Number of Flutes
4
Length of Cut
11 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555840
Zoro #
G8042807
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
11 mm
Shank Dia.
6 mm
Overall Length
60 mm
Corner Radius
0.000 in
Milling Dia.
4 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Series
AE-VMS
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Material - Machining
Carbide
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Finish - Machining
Uncoated
Measurement System
Metric
Secondary Material Application ISO Code
H, N, S
End Mill Application
Finishing
Primary Material Application ISO Code
H, K, M, P
Helix Angle
Variable
End Mill Style
Square
Min. Helix Angle
37 Degrees
Flute Type
Spiral
Max. Helix Angle
40 Degrees
List Number
8205
Item
Square End Mill
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Square End Mill, 4 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 11 mm, Overall Length 60 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.