Zoro Homepage

Square End Mill, 4.000" L, 0.312" dia.

  • Mfr # 455-312708

  • Zoro # G0620407


product price: $39.49
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
5/16"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455-312708
Zoro #
G0620407
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
5/16"
Length of Cut
1.25 in
Shank Dia.
5/16 in
Overall Length
4 in
Milling Dia.
0.3125 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain Carbide
Shank Type
Straight
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Helix Angle
45 Degrees
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Finish
Ticn
List Number
455C
End Mill Style
Square
Super Alloy (S) Compatibility
No
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
C2 Micrograin
Material Applications
Steel, Carbon Steel, Cast Iron, Hardened Steel, Inconel, Nickel, Titanium
Primary Material Application ISO Code
H, K, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium, Tool and Die Steel
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 1.25 in, Overall Length 4 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.