Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 4.000" L, 0.375" dia.

  • Mfr # 455-375308

  • Zoro # G0620398


product price: $44.89
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455-375308
Zoro #
G0620398
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/8"
Length of Cut
1.5 in
Shank Dia.
3/8 in
Overall Length
4 in
Milling Dia.
0.375 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain Carbide
Non Ferrous (N) Compatibility
Yes
Helix Angle
45 Degrees
Item
Square End Mill
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Finish
Ticn
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
List Number
455C
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
TiCN
Material Grade - Machining
C2 Micrograin
Material Applications
Steel, Carbon Steel, Cast Iron, Hardened Steel, Inconel, Nickel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
H, K, P, S
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.375 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.