Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 4.500" L, 1.000" dia.

  • Mfr # 28434500

  • Zoro # G0620267


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
2.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28434500
Zoro #
G0620267
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1"
Length of Cut
2.024 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain Carbide
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Square End Mill
End Mill Application
Finishing
Helix Angle
35 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
List Number
2843
Non Ferrous (N) Compatibility
Yes
Finish
DLC
Shank Type
Straight
End Mill Style
Square
Cutting Direction
Right Hand
Series
EXOCARB AERO DLC
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
DLC
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
35 Degrees

Description

Square End Mill, 1 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Length of Cut 2.024 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.