Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Square End Mill, 4.500" L, 1.000" dia. 4510508

Square End Mill, 4.500" L, 1.000" dia. (Discontinued)

  • Mfr # 4510508
  • Zoro # G0602347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510508
Zoro #
G0602347
UPC #
-
Country of Origin
Brazil

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1"
Length of Cut
2 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Milling Dia.
1 in

Details

End Mill Material
High Speed Steel
Number of Flutes
5
Single End/Double End
Single End
End Mill Cutting Type
Non-Center Cutting
Grade
M42
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
End Mill Application
Roughing
Finish
Ticn
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
List Number
450
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Weldon
Hardened (H) Compatibility
Yes
Item
Square End Mill
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
M42
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M

Description

Square End Mill, 1 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.